Martin
140S40
Single Strand Sprocket; 140 Chain Size; 40 Teeth; Requires S1 Split Taper Bushing
Item #100971277
- Single Strand Sprocket
- 140 Chain Size
- 40 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Inch/Metric | Inch |
| Outside Dia. [Min] | 23.286 in |
| Bushing Bore [Max] | 4.25 in |
| Bushing Type | Split Taper |
| Material External Use | Steel |
| Bushing Bore [Min] | 1.688 in |
| Bushing Series | S1 |
| Pitch Dia. | 22.305 in |
| Length Through Bore | 3.313 in |
| Hub Length | 2.39 in |
| Material | Steel |
| Keyway Size | 0.75 in |
| Pitch Diameter | 22.3046 in |
| Overall Length | 4.75 in |
| No. of Strands Across | 1 |
| O.D. | 23.286 in |
| Hub O.D. | 6.5 in |
| Key Way Size | 0.75 in |
| Sprocket Style | B |
| Construction Internal | Welded With Lightening Holes |
| Width Across Teeth | 0.924 in |
| Keyway | w/Keyway |
| Type | C |
| Material Internal Use | Carbon Steel |
| Bore Type | Bushed |
| No. of Teeth | 40 |
| Outside Dia. | 23.286 in |
| Chain No. | 140 |
| Chain Pitch | 1.750 in |
| Single Strand Tooth Thickness | 0.924 in |
| Bushing Bore Size [Max] | 4.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Width | 0.924 in |
| Caliper Diameter | 21.3046 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Pitch | 1.75 in |
| Overall Length Less Threads | N/A |
| Hub Projection | 2.39 in |
| Chain Sprocket Number | 140 |
| Hub Dia. | 6 1/2 in |
| Bore Size [Min] | 1.688 in |
| Bore Size [Max] | 4.25 in |
| Bushing Bore Size [Min] | 1.688 in |
| Weight | 95.05 LB |
| EAN or UPC | 697950139722 |
