Martin
140SF11
Single Strand Sprocket; 140 Chain Size; 11 Teeth; Requires SF QD Bushing
Item #100803860
- Single Strand Sprocket
- 140 Chain Size
- 11 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bushing Series | SF |
| Overall Length | 1 1/4 in |
| No. of Strands Across | 1 |
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 11 |
| Screw Size | 3/8-16 NC |
| Material | Steel |
| Single Strand Tooth Thickness | 0.924 in |
| Hub Length | 0.33 in |
| Bushing Type | QD |
| Chain No. | 140 |
| Width Across Teeth | 0.924 in |
| Pitch Diameter | 6.210 in |
| Bushing Bore [Max] | 2 15/16 in |
| Pitch Dia. | 6.212 in |
| No. of Teeth Rows Strands | 1 |
| Caliper Diameter | 5.15 in |
| Bushing Bore Size [Min] | 0.5 in |
| Martin No. | 140SF11 |
| Type | B |
| Tooth Width | 0.924 in |
| Outside Dia. | 7.01 in |
| Length Through Bore | 1.25 in |
| Hub O.D. | 4.5 in |
| Inch/Metric | Inch |
| Hub Dia. | 4.493 in |
| Chain Sprocket Number | 140 |
| Overall Length Less Threads | N/A |
| Chain Pitch | 1.750 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Size [Max] | 2.938 in |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| O.D. | 7.01 in |
| Chain Sprocket Pitch | 1.75 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.33 in |
| Outside Dia. [Min] | 7.0100 in |
| Weight | 5.6 LB |
| EAN or UPC | 697950025681 |
