Single Strand Sprocket; 140 Chain Size; 13 Teeth; Requires SF QD Bushing
Item #105102353
each
Single Strand Sprocket
140 Chain Size
13 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Outside Dia.
8.15 in
Chain Sprocket Number
140
Inch/Metric
Inch
Construction Internal
Solid
Chain Sprocket Pitch
1.75 in
Type
B
Material External Use
Steel
Screw Size
3/8-16 NC
Caliper Diameter
6.2592 in
Material Internal Use
Carbon Steel
Martin No.
140SF13H
Pitch Diameter
7 5/16 in
Overall Length Less Threads
N/A
Bushing Series
SF
Bushing Bore Size [Max]
2.938 in
No. of Strands Across
1
Hub O.D.
4.75 in
Bushing Bore Size [Min]
0.5 in
Outside Dia. [Min]
8.1500 in
Material
Steel
No. of Teeth Rows Strands
1
No. of Teeth
13
Hub Projection
0.33 in
Overall Length
1 1/4 in
Bore Size [Min]
0.5 in
Chain No.
140
Bushing Bore [Max]
2 15/16 in
Hub Length
0.33 in
Chain Pitch
1.750 in
Bore Type
Bushed
Width Across Teeth
0.924 in
Length Through Bore
1.25 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.924 in
Pitch Dia.
7.313 in
Single Strand Tooth Thickness
0.924 in
Hub Dia.
4 3/4 in
Sprocket Style
B
Bushing Bore [Min]
0.5 in
Bushing Type
QD
O.D.
8.15 in
Bore Size [Max]
2.938 in
Weight
8.82 LB
EAN or UPC
697950042671
We're here for you
with Service Centers across the country - We have your back