- 48 oz Head Weight
- Steel Material External Use
description
- Double Faced Engineers Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Available in head weights of 2, 2-1/2 and 3 pounds, with burnt lacquer finish, Grade B (or better), “Second Growth” Hickory wooden handles. These special purpose hammers are designed for striking various un-hardened and hardened objects.
features
- American Hickory Handle Natural Shock Absorber
- Polished Faces
| Material | Steel |
| Head Weight | 48 oz |
| Head Wt. | 3 lb |
| Length | 15 1/2 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Face Diameter | N/A |
| Type | Wood |
| Head Length | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 697950142500 |

