- Size 14B Coupling Flange
- Using Series F QD® Bushing
| Bore Size | 4 in |
| Bushing Series | F |
| Outside Dia. | 13 7/8 in |
| Inch/Metric | Inch |
| Bore Type | QD Bushing |
| Coupling Size | 14 |
| Bushing Type | QD |
| Material External Use | Cast Iron |
| O.D. | 13.875 in |
| RPM [Max] | 2,200 rpm |
| Length Through Bore | 2.688 in |
| Bore Size [Max] | 3.938 in |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Weight | 51.4 LB |
| EAN or UPC | 697950276083 |

