- 30 Hanger Type
- 14" Conveyor Diameter
- 3" Coupling Diameter
description
- #30 hangers are designed for side mounting within the conveyor trough on the noncarrying side and permit a minimum of obstruction of material flow. Available with friction-type bearing.
| Oil Pipe | No |
| Style | 30 |
| Material External Use | Steel |
| Conveyor Dia. | 14 in |
| Mounting Hole Centers | 6.825 in |
| Material Internal Use | Carbon Steel |
| Mounting Distance (Drop) | 9 in |
| Shaft Dia. | 3 in |
| Coupling O.D. | 3 in |
| Bolt Length | 2 in |
| Bolt Size | 0.625 in |
| Hanger Type | 30 |
| Bolt Hole Length | N/A |
| Bolt Hole Width | 6 7/8 in |
| O.D. | 14 in |
| Weight | 22.0 LB |
| EAN or UPC | 697950096612 |

