- 14" Conveyor Diameter
- Fixed Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Length | 19 in |
| Type | Fixed Inlet |
| Conveyor Dia. | 14 in |
| Material | Steel |
| Weight | 13.7 LB |
| EAN or UPC | 697950096773 |
| Length | 19 in |
| Type | Fixed Inlet |
| Conveyor Dia. | 14 in |
| Material | Steel |
| Weight | 13.7 LB |
| EAN or UPC | 697950096773 |