- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| No. of Teeth | 14 |
| Pitch Diameter | 2.228 in |
| Bore Size [Min] | 0.375 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Flange O.D. | 2.43 in |
| Bushing Bore Size [Max] | 1.25 in |
| Pitch Dia. | 2.228 in |
| Type | EF-1 |
| Bushing Type | QD |
| Belt Width | 1 in |
| Bore Size [Max] | 1.25 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.313 in |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Min] | 0.375 in |
| Bore Type | Bushed |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 1 1/4 in |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 2.1740 in |
| Bushing Series | JA |
| Belt Size | H |
| Weight | 1.0 LB |
| EAN or UPC | 697950150925 |

