- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Width | 1 in |
| Flange O.D. | 2.461 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Size [Max] | 1 in |
| Bushing Series | N/A |
| Hub Type | B |
| Pitch Diameter | 2.228 in |
| Bore Type | Rough Bore |
| Hub Dia. | 1 1/2 in |
| Bushing Type | None |
| Length Through Bore | 1.937 in |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 1 in |
| Type | DF-1 |
| Bushing Bore Size [Max] | 1 in |
| Material | Steel |
| Outside Dia. | 2.1740 in |
| Bore Range [Min] | 5/8 in |
| Pitch Dia. | 2.228 in |
| Material External Use | Steel |
| Belt Size | H |
| Teeth Face Width | 1.313 in |
| Construction Internal | Solid |
| No. of Teeth | 14 |
| Bore Size [Min] | 0.625 in |
| Hub Projection | 5/8 in |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Bushing Bore Size [Min] | 0.625 in |
| Weight | 1.4 LB |
| EAN or UPC | 697950150918 |

