- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 14 |
| Bore Size [Min] | 0.375 in |
| Teeth Face Width | 1.813 in |
| Type | EF-1 |
| Belt Size | H |
| Belt Width | 1.5 in |
| Construction Internal | Solid |
| Flange O.D. | 3 in |
| Belt Pitch | 1/2 in |
| Outside Dia. | 2.1740 in |
| Pitch Dia. | 2.228 in |
| Bushing Bore Size [Max] | 1.25 in |
| Bushing Type | QD |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 2.228 in |
| Bushing Series | JA |
| Bore Range [Max] | 1 1/4 in |
| Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.375 in |
| Bore Type | Bushed |
| Weight | 1.5 LB |
| EAN or UPC | 697950150949 |

