- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 1 in |
| Flange O.D. | 2.461 in |
| Bore Type | Rough Bore |
| Material | Steel |
| Bushing Series | N/A |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 1 in |
| Finished Bore | N/A |
| Pitch Diameter | 2.228 in |
| Hub Type | B |
| Bushing Bore Size [Min] | 0.75 in |
| Bore Range [Min] | 3/4 in |
| Material External Use | Steel |
| Teeth Face Width | 1.813 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.75 in |
| Length Through Bore | 2.437 in |
| Hub Projection | 5/8 in |
| No. of Teeth | 14 |
| Belt Width | 1.5 in |
| Hub Dia. | 1 1/2 in |
| Belt Size | H |
| Hardened Teeth | With Hardened Teeth |
| Bore Size [Max] | 1 in |
| Type | DF-1 |
| Pitch Dia. | 2.228 in |
| Outside Dia. | 2.1740 in |
| Material Internal Use | Atomized Metals |
| Bushing Type | None |
| Weight | 1.8 LB |
| EAN or UPC | 697950150932 |

