- 14" Screw Diameter
- 2 7/16" Coupling Diameter
- 0.125" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Pipe O.D. | 3 1/2 in |
| Shaft Dia. | 2.438 in |
| Material External Use | Steel |
| Screw Diameter | 14 in |
| Coupling O.D. | 2 7/16 in |
| Length | 141 in |
| Style | Helicoid |
| Right / Left Hand | Right Hand |
| Type | Helicoid, Screw |
| Pipe I.D. | 3 in |
| O.D. | 14 in |
| Material Internal Use | Carbon Steel |
| Pitch | 14 in |
| Flight Thickness Inside | 0.25 ga. |
| Bolt Dia. | 0.625 in |
| Flight Thickness Outside | 0.125 in |
| Weight | 169.0 LB |
| EAN or UPC | 697950097886 |

