- 14" Screw Diameter
- 3" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Screw Diameter | 14 in |
| Flight Thickness Inside | 0.4375 in |
| Flight Thickness Outside | 0.21875 in |
| Pipe O.D. | 4 in |
| Type | Helicoid, Flighting Only |
| Material Internal Use | Carbon Steel |
| O.D. | 14 in |
| Pipe I.D. | 3 1/2 in |
| Right / Left Hand | Right Hand |
| Material External Use | Steel |
| Pitch | 14 in |
| Length | 141 in |
| Style | Helicoid |
| Coupling O.D. | 3 in |
| Weight | 155.0 LB |
| EAN or UPC | 697950097800 |

