Martin
14MX126S20-3525
Synchronous Sheave; 14 mm Belt Pitch; 126 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110933142
- Synchronous Sheave
- 14 mm Belt Pitch
- 126 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Inch/Metric | Metric |
| Outside Dia. | 21.996 in |
| Belt Pitch | 14 mm |
| Material External Use | Steel |
| Pitch Dia. | 22.106 in |
| Bushing Series | 3525 |
| Material | Steel |
| Bore Range [Max] | 3 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2 1/2 in |
| Bore Type | Taper Lock Bushed |
| Teeth Face Width | 1.352 in |
| Type | C |
| Width Across Teeth | 1.36 in |
| Belt Width | 20 mm |
| No. of Strands Across | 1 |
| O.D. | 21.996 in |
| Sprocket Style | C |
| No. of Teeth | 126 |
| Bushing Bore Size [Max] | 3.877 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter | 22.106 in |
| Bushing Type | Taper Lock |
| Bore Size [Max] | 3.877 in |
| Construction Internal | Spoked |
| Finish | Protective Coating |
| Weight | 58.2 LB |
| EAN or UPC | 697950722870 |
