Martin
14MX200S68-4535
Synchronous Sheave; 14 mm Belt Pitch; 200 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #110933159
- Synchronous Sheave
- 14 mm Belt Pitch
- 200 Teeth
- 68 mm Belt Width
- Taper Lock Bushed
| Bushing Bore Size [Max] | 4.752 in |
| Outside Dia. | 34.979 in |
| Bore Range [Max] | 4 1/2 in |
| Sprocket Style | C |
| Pitch Dia. | 35.089 in |
| Finish | Protective Coating |
| Bushing Type | Taper Lock |
| Teeth Face Width | 3.322 in |
| Belt Pitch | 14 mm |
| Bushing Series | 4535 |
| Hub Dia. | 10 1/2 in |
| No. of Teeth | 200 |
| Belt Width | 68 mm |
| Inch/Metric | Metric |
| Bore Size [Max] | 4.752 in |
| O.D. | 34.979 in |
| Type | C |
| Length Through Bore | 3 1/2 in |
| Material External Use | Steel |
| No. of Strands Across | 1 |
| Material | Steel |
| Material Internal Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Taper Lock Bushed |
| Width Across Teeth | 3.33 in |
| Pitch Diameter | 35.089 in |
| Construction Internal | Spoked |
| Weight | 720.0 LB |
| EAN or UPC | 697950744971 |
