Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 20 mm Belt Width; Taper Lock Bushed

14MX224S20-4030

Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110933162
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 224 Teeth
  • 20 mm Belt Width
  • Taper Lock Bushed
  • 4030 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 20 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 224 Teeth
  • 20 mm Belt Width
  • Taper Lock Bushed
Hub Dia. 10 in
Bore Type Taper Lock Bushed
Bushing Bore Size [Max] 4.377 in
No. of Strands Across 1
Construction Internal Spoked
Bore Range [Max] 4 in
Pitch Diameter 39.300 in
No. of Teeth 224
Sprocket Style C
Teeth Face Width 1.352 in
Hardened Teeth Without Hardened Teeth
Material Steel
Length Through Bore 2 1/2 in
Type C
Pitch Dia. 39.300 in
Inch/Metric Metric
Width Across Teeth 1.36 in
Outside Dia. 39.19 in
Belt Width 20 mm
Material Internal Use Cast Iron
Bushing Type Taper Lock
Bushing Series 4030
O.D. 39.19 in
Finish Protective Coating
Bore Size [Max] 4.377 in
Material External Use Steel
Belt Pitch 14 mm
Weight 150.2 LB
EAN or UPC 697950722610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison