Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 90 mm Belt Width; Taper Lock Bushed

14MX224S90-6050

Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 90 mm Belt Width; Taper Lock Bushed
Item #110933165
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 224 Teeth
  • 90 mm Belt Width
  • Taper Lock Bushed
  • 6050 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 90 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 224 Teeth
  • 90 mm Belt Width
  • Taper Lock Bushed
Material Internal Use Cast Iron
Width Across Teeth 4.2 in
Bore Type Taper Lock Bushed
Construction Internal Spoked
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Hub Dia. 15 1/2 in
Pitch Diameter 39.300 in
Teeth Face Width 4.192 in
Material External Use Steel
Sprocket Style C
Outside Dia. 39.19 in
Inch/Metric Metric
Pitch Dia. 39.300 in
Belt Width 90 mm
Bushing Bore Size [Max] 6.502 in
Bushing Type Taper Lock
Material Steel
O.D. 39.19 in
Finish Protective Coating
No. of Teeth 224
Type C
Bore Range [Max] 6 in
Length Through Bore 5 in
Bushing Series 6050
Belt Pitch 14 mm
Bore Size [Max] 6.502 in
Weight 589.0 LB
EAN or UPC 697950722580
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison