Martin
14MX28S20-2012
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110933166
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Pitch Diameter | 4.912 in |
| Pitch Dia. | 4.913 in |
| Bushing Bore Size [Max] | 2.064 in |
| Teeth Face Width | 1.352 in |
| No. of Teeth | 28 |
| Bore Size [Max] | 2.064 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 4.803 in |
| O.D. | 4.803 in |
| Finish | Protective Coating |
| Inch/Metric | Metric |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.470 in |
| Bushing Series | 2012 |
| Construction Internal | Solid |
| Bore Range [Max] | 2 in |
| Bore Type | Taper Lock Bushed |
| Type | A |
| Material | Steel |
| Belt Width | 20 mm |
| Width Across Teeth | 1.36 in |
| Material External Use | Steel |
| Sprocket Style | A |
| Flange O.D. [Max] | 5.400 in |
| No. of Strands Across | 1 |
| Belt Pitch | 14 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.9 LB |
| EAN or UPC | 697950722573 |
