Martin
14MX30S68-2517
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #110933172
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 68 mm Belt Width
- Taper Lock Bushed
| Bushing Series | 2517 |
| Construction Internal | Solid |
| No. of Strands Across | 1 |
| Material External Use | Steel |
| Width Across Teeth | 3.33 in |
| Length Through Bore | 4.910 in |
| Material Internal Use | Carbon Steel |
| Teeth Face Width | 3.322 in |
| Material | Steel |
| Pitch Dia. | 5.263 in |
| Belt Pitch | 14 mm |
| Pitch Diameter | 5.263 in |
| Bushing Type | Taper Lock |
| Bushing Bore Size [Max] | 2.626 in |
| Bore Range [Max] | 2 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Finish | Protective Coating |
| No. of Teeth | 30 |
| Inch/Metric | Metric |
| Outside Dia. | 5.153 in |
| Flange O.D. [Max] | 5.760 in |
| Belt Width | 68 mm |
| Bore Type | Taper Lock Bushed |
| Type | A |
| Sprocket Style | A |
| O.D. | 5.153 in |
| Bore Size [Max] | 2.626 in |
| Weight | 14.0 LB |
| EAN or UPC | 697950722474 |
