Martin
14MX33S37-2517
Synchronous Sheave; 14 mm Belt Pitch; 33 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #110933180
- Synchronous Sheave
- 14 mm Belt Pitch
- 33 Teeth
- 37 mm Belt Width
- Taper Lock Bushed
| Bore Size [Max] | 2.626 in |
| Bushing Series | 2517 |
| Outside Dia. | 5.68 in |
| Pitch Dia. | 5.790 in |
| Flange O.D. [Max] | 6.460 in |
| Belt Pitch | 14 mm |
| Bore Type | Taper Lock Bushed |
| Belt Width | 37 mm |
| No. of Teeth | 33 |
| Length Through Bore | 2.370 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Material | Steel |
| Sprocket Style | A |
| Width Across Teeth | 2.06 in |
| Pitch Diameter | 5.790 in |
| Bushing Type | Taper Lock |
| Type | A |
| No. of Strands Across | 1 |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 2.626 in |
| Inch/Metric | Metric |
| Bore Range [Max] | 2 1/2 in |
| O.D. | 5.68 in |
| Finish | Protective Coating |
| Material Internal Use | Carbon Steel |
| Teeth Face Width | 2.052 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950722238 |
