Martin
14MX45S90-3525
Synchronous Sheave; 14 mm Belt Pitch; 45 Teeth; 90 mm Belt Width; Taper Lock Bushed
Item #110933216
- Synchronous Sheave
- 14 mm Belt Pitch
- 45 Teeth
- 90 mm Belt Width
- Taper Lock Bushed
| Pitch Dia. | 7.895 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 4.2 in |
| Pitch Diameter | 7.895 in |
| Bushing Type | Taper Lock |
| Flange O.D. [Max] | 8.390 in |
| Bore Size [Max] | 3.877 in |
| Sprocket Style | A |
| Belt Pitch | 14 mm |
| Material Internal Use | Carbon Steel |
| Bore Type | Taper Lock Bushed |
| Teeth Face Width | 4.192 in |
| Inch/Metric | Metric |
| Construction Internal | Solid |
| O.D. | 7.785 in |
| No. of Strands Across | 1 |
| Type | A |
| Material | Steel |
| Bushing Bore Size [Max] | 3.877 in |
| Bushing Series | 3525 |
| Length Through Bore | 5.900 in |
| Bore Range [Max] | 3 1/2 in |
| Outside Dia. | 7.785 in |
| No. of Teeth | 45 |
| Finish | Protective Coating |
| Belt Width | 90 mm |
| Material External Use | Steel |
| Weight | 27.3 LB |
| EAN or UPC | 697950721866 |
