Martin
14MX48S20-3020
Synchronous Sheave; 14 mm Belt Pitch; 48 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110845940
- Synchronous Sheave
- 14 mm Belt Pitch
- 48 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Material Internal Use | Carbon Steel |
| Inch/Metric | Metric |
| Pitch Diameter | 8.421 in |
| Outside Dia. | 8.311 in |
| Belt Width | 20 mm |
| O.D. | 8.311 in |
| Finish | Protective Coating |
| Bushing Bore Size [Max] | 3.201 in |
| Bushing Series | 3020 |
| Bushing Type | Taper Lock |
| Type | B |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Dia. | 5 3/4 in |
| Flange O.D. [Max] | 8.940 in |
| No. of Teeth | 48 |
| Pitch Dia. | 8.421 in |
| Hardened Teeth | Without Hardened Teeth |
| Teeth Face Width | 1.352 in |
| Length Through Bore | 2 in |
| Bore Size [Max] | 3.201 in |
| Construction Internal | Solid |
| Width Across Teeth | 1.36 in |
| Bore Range [Max] | 3 in |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 14 mm |
| Material | Steel |
| Material External Use | Steel |
| Weight | 16.44 LB |
| EAN or UPC | 697950721859 |
