Martin
14MX50S125-4535
Synchronous Sheave; 14 mm Belt Pitch; 50 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110933221
- Synchronous Sheave
- 14 mm Belt Pitch
- 50 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| Width Across Teeth | 5.61 in |
| No. of Teeth | 50 |
| Pitch Dia. | 8.772 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 4.752 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Flange O.D. [Max] | 9.290 in |
| Type | A |
| Pitch Diameter | 8.772 in |
| Length Through Bore | 7.720 in |
| Construction Internal | Solid |
| No. of Strands Across | 1 |
| Belt Pitch | 14 mm |
| Bushing Type | Taper Lock |
| Teeth Face Width | 5.602 in |
| Bore Type | Taper Lock Bushed |
| O.D. | 8.662 in |
| Inch/Metric | Metric |
| Finish | Protective Coating |
| Bore Range [Max] | 4 1/2 in |
| Belt Width | 20 mm |
| Bushing Series | 4535 |
| Sprocket Style | A |
| Bore Size [Max] | 4.752 in |
| Outside Dia. | 8.662 in |
| Material External Use | Steel |
| Weight | 39.4 LB |
| EAN or UPC | 697950721811 |
