Martin
14MX67S90-4030
Synchronous Sheave; 14 mm Belt Pitch; 67 Teeth; 90 mm Belt Width; Taper Lock Bushed
Item #110933250
- Synchronous Sheave
- 14 mm Belt Pitch
- 67 Teeth
- 90 mm Belt Width
- Taper Lock Bushed
| No. of Strands Across | 1 |
| Belt Pitch | 14 mm |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 5.400 in |
| Type | A |
| Material External Use | Steel |
| Inch/Metric | Metric |
| Material Internal Use | Cast Iron |
| Flange O.D. [Max] | 12 1/2 in |
| Teeth Face Width | 4.192 in |
| O.D. | 11.645 in |
| Bore Size [Max] | 4.377 in |
| Bushing Series | 4030 |
| Pitch Diameter | 11.755 in |
| Bushing Type | Taper Lock |
| Belt Width | 90 mm |
| Finish | Protective Coating |
| Bore Range [Max] | 4 in |
| Pitch Dia. | 11.755 in |
| Width Across Teeth | 4.2 in |
| No. of Teeth | 67 |
| Outside Dia. | 11.645 in |
| Bore Type | Taper Lock Bushed |
| Bushing Bore Size [Max] | 4.377 in |
| Sprocket Style | A |
| Material | Steel |
| Weight | 66.1 LB |
| EAN or UPC | 697950721453 |
