Martin
14MX71S37-3525
Synchronous Sheave; 14 mm Belt Pitch; 71 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #110933253
- Synchronous Sheave
- 14 mm Belt Pitch
- 71 Teeth
- 37 mm Belt Width
- Taper Lock Bushed
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Cast Iron |
| O.D. | 12.347 in |
| Hub Dia. | 8 3/4 in |
| Belt Pitch | 14 mm |
| Material External Use | Steel |
| Flange O.D. [Max] | 13.070 in |
| Type | B |
| Bushing Series | 3525 |
| Bore Size [Max] | 3.877 in |
| Bushing Type | Taper Lock |
| No. of Teeth | 71 |
| Belt Width | 37 mm |
| Bore Type | Taper Lock Bushed |
| Outside Dia. | 12.347 in |
| Finish | Protective Coating |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Bore Range [Max] | 3 1/2 in |
| Length Through Bore | 2 1/2 in |
| Pitch Diameter | 12.457 in |
| Sprocket Style | B |
| Bushing Bore Size [Max] | 3.877 in |
| Pitch Dia. | 12.457 in |
| Construction Internal | Solid |
| Width Across Teeth | 2.06 in |
| Material | Steel |
| Teeth Face Width | 2.052 in |
| Weight | 44.1 LB |
| EAN or UPC | 697950721408 |
