Martin
14MX75S37-3525
Synchronous Sheave; 14 mm Belt Pitch; 75 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #110933257
- Synchronous Sheave
- 14 mm Belt Pitch
- 75 Teeth
- 37 mm Belt Width
- Taper Lock Bushed
| Pitch Diameter | 13.158 in |
| Bore Size [Max] | 3.877 in |
| Material Internal Use | Cast Iron |
| Construction Internal | Solid |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 13.158 in |
| Inch/Metric | Metric |
| Finish | Protective Coating |
| No. of Strands Across | 1 |
| Bore Range [Max] | 3 1/2 in |
| Outside Dia. | 13.049 in |
| Width Across Teeth | 2.06 in |
| Bushing Bore Size [Max] | 3.877 in |
| Sprocket Style | C |
| Type | C |
| Material External Use | Steel |
| Length Through Bore | 2 1/2 in |
| Teeth Face Width | 2.052 in |
| Material | Steel |
| No. of Teeth | 75 |
| Flange O.D. [Max] | 13.730 in |
| Bushing Type | Taper Lock |
| O.D. | 13.049 in |
| Bore Type | Taper Lock Bushed |
| Hub Dia. | 8 3/4 in |
| Bushing Series | 3525 |
| Weight | 45.5 LB |
| EAN or UPC | 697950721354 |
