Martin
14MX90S20-3525
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #110933265
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
| No. of Strands Across | 1 |
| Belt Width | 20 mm |
| Construction Internal | Web |
| Inch/Metric | Metric |
| Material External Use | Steel |
| Bore Type | Taper Lock Bushed |
| Width Across Teeth | 1.36 in |
| Hub Dia. | 8 3/4 in |
| O.D. | 15.68 in |
| Material | Steel |
| Length Through Bore | 2 1/2 in |
| Pitch Diameter | 15.790 in |
| Bushing Bore Size [Max] | 3.877 in |
| No. of Teeth | 90 |
| Bore Size [Max] | 3.877 in |
| Belt Pitch | 14 mm |
| Type | C |
| Bushing Series | 3525 |
| Bore Range [Max] | 3 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Sprocket Style | C |
| Outside Dia. | 15.68 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 15.790 in |
| Finish | Protective Coating |
| Teeth Face Width | 1.352 in |
| Weight | 46.3 LB |
| EAN or UPC | 697950721262 |
