- Size 14 Coupling Flange
- RSB
- Min. Bore 2": Max. Bore 5"
| Bore Size [Min] | 2 in |
| Bore Range [Min] | 2 in |
| Bore Size | 2.000 in - 2 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| RPM [Max] | 2200 rpm |
| Hub Dia. | 7 1/2 in |
| Bore Range [Max] | 5 in |
| Bore Type | Rough Bore |
| Hub Length | 1.06 in |
| Length Through Bore | 4.5 in |
| Coupling Size | 14 |
| Bushing Type | N/A |
| Outside Dia. | 13.875 in |
| Bore Size [Max] | 5 in |
| Set Screw | Yes |
| O.D. | 13.875 in |
| Finished Bore Size | 2 in |
| Bushing Series | N/A |
| Material | Cast Iron |
| Weight | 69.1 LB |
| EAN or UPC | 697950276137 |

