- Size 14 SC Spacer Flange
- 2 23/32" Wide
| Bore Size | 3.875 in - 3 7/8 in |
| Bore Type | Finished Bore |
| Hub Length | 1/32 in |
| Coupling Size | 14 |
| Material Internal Use | Cast Iron |
| Hub Dia. | 6 1/2 in |
| Material | Cast Iron |
| Outside Dia. | 13 7/8 in |
| Length Through Bore | 2.719 in |
| Bushing Series | N/A |
| O.D. | 13.875 in |
| Material External Use | Cast Iron |
| RPM [Max] | 2,200 rpm |
| Inch/Metric | Inch |
| Bushing Type | N/A |
| Weight | 55.2 LB |
| EAN or UPC | 697950276151 |

