- 14" Conveyor Diameter
- 12 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Type | Flanged |
| Length | 12 ft |
| Steel Thickness | 10 ga. |
| Conveyor Dia. | 14 in |
| Weight | 116.4 LB |

