- 14" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 14 in |
| Length | 10 ft |
| Type | Flanged |
| Weight | 54.0 LB |
| EAN or UPC | 697950098340 |

