- 14" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Length | 12 ft |
| Conveyor Dia. | 14 in |
| Steel Thickness | 14 ga. |
| Type | Plain Semi-Flanged |
| Weight | 67.2 LB |

