- 14" Conveyor Diameter
- 3" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Coupling O.D. | 3 in |
| Conveyor Dia. | 14 in |
| Flange Width | 2 in |
| Material Thickness | 0.3125 in |
| Bolt Hole Size | 5/8 in |
| Trough Style | U-Trough |
| Length Through Bore | 3.75 in |
| Center Distance | 9 1/4 in |
| Type | Inside Discharge |
| Bearing Type | Ball Bearing |
| Weight | 19.0 LB |

