- 14 in Conveyor Diameter
- Ball or Roller Type
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Conveyor Dia. | 14 in |
| Coupling O.D. | 2 7/16 in |
| Trough Style | U-Trough |
| Type | Outside Less Feet |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 1/2 in |
| Center Distance | 9 1/4 in |
| Flange Width | 2 in |
| Bearing Type | Ball or Roller |
| Length Through Bore | 2.938 in |
| Weight | 35.0 LB |
| EAN or UPC | 697950099156 |

