- 14" Conveyor Diameter
- 2 7/16" Coupling Diameter
- Roller Bearing Type
- U-Trough Style
- Outside Trough End with Feet
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bolt Hole Size | 1/2 in |
| Type | Outside With Feet |
| Trough Style | U-Trough |
| Coupling O.D. | 2 7/16 in |
| Bearing Type | Roller Bearing |
| Length Through Bore | 4.438 in |
| Conveyor Dia. | 14 in |
| Center Distance | 9.25 in |
| Material Thickness | 0.25 in |
| Flange Width | 2 in |
| Weight | 33.0 LB |

