- 14" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Flange Width | 19.25 in |
| Trough Thickness | Thru 10 Ga. |
| Bolt Hole Size | 1/2 in |
| Conveyor Dia. | 14 in |
| Radius | 7 5/8 in |
| Radius Center Height | 9 in |
| Material Thickness | 0.25 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950099279 |

