- 14" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Radius Center Height | 9 in |
| Material Thickness | 0.25 in |
| Radius | 7 3/4 in |
| Bolt Hole Size | 1/2 in |
| Flange Width | 19.25 in |
| Trough Thickness | 3/16", 1/4" |
| Conveyor Dia. | 14 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950099286 |

