- 14" Conveyor Diameter
- Red Rubber Gasket
| Radius | 7 3/4 in |
| Material Thickness | 0.125 in |
| Bolt Hole Size | 1/2 in |
| Radius Center Height | 9 in |
| Conveyor Dia. | 14 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130064 |
| Radius | 7 3/4 in |
| Material Thickness | 0.125 in |
| Bolt Hole Size | 1/2 in |
| Radius Center Height | 9 in |
| Conveyor Dia. | 14 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130064 |