- 14" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Flange Thickness | 1/4 in |
| Bolt Hole Spacing | 13 1/2 in |
| Bolt Hole Size | 5/8 in |
| Conveyor Dia. | 14 in |
| Flange Length | 2 1/2 in |
| Weight | 7.2 LB |
| EAN or UPC | 697950099309 |

