Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Pitch Dia.
8.357 in
Bushing Bore Size [Max]
3 in
Bore Size [Min]
0.938 in
Bushing Bore Size [Min]
0.938 in
O.D.
9.314 in
Chain No.
160
Bushing Type
Taper Lock
Chain Sprocket Pitch
2 in
Overall Length
2 in
Bore Type
Bushed
Sprocket Style
B
Chain Pitch
2.000 in
Length Through Bore
2 in
Single Strand Tooth Thickness
1.156 in
Bushing Bore [Min]
0.938 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Max]
3 in
Tooth Width
1.156 in
Pitch Diameter
8.3572 in
Material
Steel
Outside Dia. [Min]
9.314 in
Material External Use
Steel
Chain Sprocket Number
160
No. of Teeth
13
Caliper Diameter
7.2713 in
Type
B
Overall Length Less Threads
N/A
Outside Dia.
9.314 in
Width Across Teeth
1.156 in
Inch/Metric
Inch
Hub Dia.
5 1/4 in
No. of Teeth Rows Strands
1
Hub Length
0.59 in
No. of Strands Across
1
Hub O.D.
5.25 in
Bushing Series
3020
Construction Internal
Welded
Bore Size [Max]
3 in
Hub Projection
0.59 in
Material Internal Use
Carbon Steel
Weight
14.08 LB
EAN or UPC
697950044033
We're here for you
with Service Centers across the country - We have your back