Martin
160BTB15
Single Strand Sprocket; 160 Chain Size; 15 Teeth; Requires 3535 Taper Lock Bushing
Item #100803874
- Single Strand Sprocket
- 160 Chain Size
- 15 Teeth
- Requires Taper Lock 3535 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Construction Internal | Welded |
| Bushing Type | Taper Lock |
| Bore Size [Min] | 1.188 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 3.5 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.5 in |
| Hub Length | 2.34 in |
| Material | Steel |
| Type | B |
| Outside Dia. [Min] | 10.609 in |
| Tooth Width | 1.156 in |
| Single Strand Tooth Thickness | 1.156 in |
| Hub Dia. | 6 1/2 in |
| No. of Teeth | 15 |
| Chain Pitch | 2.000 in |
| Inch/Metric | Inch |
| Caliper Diameter | 8.54 in |
| Sprocket Style | B |
| Bushing Bore Size [Max] | 3.5 in |
| No. of Teeth Rows Strands | 1 |
| Pitch Dia. | 9.62 in |
| Overall Length Less Threads | N/A |
| Pitch Diameter | 9.62 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 160 |
| Hub Projection | 2.34 in |
| Overall Length | 3.5 in |
| Bushing Bore [Min] | 1.188 in |
| O.D. | 10.609 in |
| Bushing Bore Size [Min] | 1.188 in |
| Material External Use | Steel |
| Chain Sprocket Pitch | 2 in |
| Outside Dia. | 10.609 in |
| Bore Size [Max] | 3.5 in |
| Martin No. | 160BTB15 |
| Chain Sprocket Number | 160 |
| Hub O.D. | 6.5 in |
| Width Across Teeth | 1.156 in |
| Bore Type | Bushed |
| Bushing Series | 3535 |
| Weight | 25.0 LB |
| EAN or UPC | 697950033136 |
