Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Chain Sprocket Pitch
2 in
Inch/Metric
Inch
Material
Steel
Bore Size [Min]
1.188 in
Overall Length Less Threads
N/A
Caliper Diameter
9.2267 in
Tooth Width
1.156 in
Chain Sprocket Number
160
No. of Strands Across
1
Type
B
Sprocket Style
B
Material Internal Use
Carbon Steel
Outside Dia. [Min]
11.255 in
Chain No.
160
Bushing Bore [Min]
1.188 in
Pitch Dia.
10.252 in
Construction Internal
Welded
Bushing Bore Size [Min]
1.188 in
Bushing Bore [Max]
3.5 in
Length Through Bore
3.5 in
Bore Type
Bushed
Bushing Type
Taper Lock
Bushing Bore Size [Max]
3.5 in
Pitch Diameter
10.2517 in
Bushing Series
3535
Hub O.D.
6.5 in
Bore Size [Max]
3.5 in
Material External Use
Steel
Outside Dia.
11.255 in
Width Across Teeth
1.156 in
Single Strand Tooth Thickness
1.156 in
Chain Pitch
2.000 in
O.D.
11.255 in
Hub Dia.
6 1/2 in
Martin No.
160BTB16H
Hardened Teeth
With Hardened Teeth
Overall Length
3.5 in
Hub Length
2.38 in
Hub Projection
2.38 in
No. of Teeth
16
No. of Teeth Rows Strands
1
Weight
29.7 LB
EAN or UPC
697950044064
We're here for you
with Service Centers across the country - We have your back