Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Chain Sprocket Number
160
Sprocket Style
B
Chain No.
160
Hub Projection
2.38 in
Tooth Width
1.156 in
Bore Type
Bushed
Bushing Type
Taper Lock
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
1.188 in
Bushing Bore Size [Min]
1.188 in
Bushing Bore Size [Max]
3.5 in
Inch/Metric
Inch
Overall Length Less Threads
N/A
No. of Strands Across
1
Single Strand Tooth Thickness
1.156 in
Pitch Dia.
16.593 in
No. of Teeth
26
Bushing Series
3535
Hub O.D.
6.5 in
Material Internal Use
Carbon Steel
Bushing Bore [Max]
3.5 in
Chain Sprocket Pitch
2 in
Bore Size [Min]
1.188 in
Pitch Diameter
16.5925 in
O.D.
17.671 in
Material
Steel
Construction Internal
Welded
Chain Pitch
2.000 in
No. of Teeth Rows Strands
1
Material External Use
Steel
Width Across Teeth
1.156 in
Overall Length
3.5 in
Caliper Diameter
15.5675 in
Hub Length
2.38 in
Hub Dia.
6 1/2 in
Bore Size [Max]
3.5 in
Type
B
Outside Dia. [Min]
17.671 in
Martin No.
160BTB26H
Length Through Bore
3.5 in
Outside Dia.
17.671 in
Weight
72.04 LB
EAN or UPC
697950044118
We're here for you
with Service Centers across the country - We have your back