Martin
160CTB35
Single Strand Sprocket; 160 Chain Size; 35 Teeth; Requires 4040 Taper Lock Bushing
Item #100803887
- Single Strand Sprocket
- 160 Chain Size
- 35 Teeth
- Requires Taper Lock 4040 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Bushing Bore Size [Max] | 4 in |
| Martin No. | 160BTB35 |
| Bushing Bore [Min] | 1.438 in |
| Chain Sprocket Pitch | 2 in |
| Length Through Bore | 4 in |
| Outside Dia. [Min] | 23.422 in |
| Width Across Teeth | 1.156 in |
| Overall Length Less Threads | N/A |
| Pitch Diameter | 22.31 in |
| Hub O.D. | 7.75 in |
| Chain No. | 160 |
| Bushing Bore Size [Min] | 1.438 in |
| Chain Pitch | 2.000 in |
| Sprocket Style | C |
| Outside Dia. | 23.422 in |
| Single Strand Tooth Thickness | 1.156 in |
| Bushing Series | 4040 |
| Bore Size [Min] | 1.438 in |
| No. of Teeth Rows Strands | 1 |
| Hub Projection | 1 in |
| Inch/Metric | Inch |
| Hub Length | 1 in |
| Material External Use | Steel |
| Hub Dia. | 7 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 23.422 in |
| Overall Length | 4 in |
| Bore Type | Bushed |
| No. of Teeth | 35 |
| Bushing Type | Taper Lock |
| Construction Internal | Welded With Lightening Holes |
| Material | Steel |
| Tooth Width | 1.156 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 160 |
| No. of Strands Across | 1 |
| Type | C |
| Caliper Diameter | 21.26 in |
| Bore Size [Max] | 4 in |
| Pitch Dia. | 22.312 in |
| Bushing Bore [Max] | 4 in |
| Weight | 118.0 LB |
| EAN or UPC | 697950033204 |
