Single Strand Sprocket; 160 Chain Size; 12 Teeth; Requires E QD Bushing
Item #105102096
each
Single Strand Sprocket
160 Chain Size
12 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub Projection
0.47 in
Overall Length Less Threads
N/A
Bore Size [Max]
3.313 in
Pitch Diameter
7.727 in
Bushing Bore [Min]
0.875 in
Pitch Dia.
7.727 in
Screw Size
1/2-13 NC
Martin No.
160E12H
Material External Use
Steel
Chain No.
160
Bushing Series
E
Type
B
Hardened Teeth
With Hardened Teeth
Tooth Width
1.156 in
Bushing Bore Size [Min]
0.875 in
O.D.
8.664 in
No. of Teeth Rows Strands
1
Sprocket Style
B
Single Strand Tooth Thickness
1.156 in
Bushing Bore [Max]
3 1/2 in
Bore Type
Bushed
Overall Length
1 5/8 in
No. of Strands Across
1
Bushing Bore Size [Max]
3.313 in
Material Internal Use
Carbon Steel
Bore Size [Min]
0.875 in
Chain Sprocket Number
160
Chain Pitch
2.000 in
Outside Dia. [Min]
8.6640 in
Caliper Diameter
6.7024 in
Bushing Type
QD
Width Across Teeth
1.156 in
Chain Sprocket Pitch
2 in
Hub Length
0.47 in
Outside Dia.
8.664 in
Material
Steel
Construction Internal
Solid
Hub Dia.
5.807 in
No. of Teeth
12
Length Through Bore
1.625 in
Hub O.D.
5.807 in
Inch/Metric
Inch
Weight
11.72 LB
EAN or UPC
697950042824
We're here for you
with Service Centers across the country - We have your back