Single Strand Sprocket; 160 Chain Size; 13 Teeth; Requires E QD Bushing
Item #105102097
each
Single Strand Sprocket
160 Chain Size
13 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Single Strand Tooth Thickness
1.156 in
No. of Strands Across
1
Bushing Bore Size [Max]
3.313 in
Inch/Metric
Inch
Martin No.
160E13H
Bushing Bore [Min]
0.875 in
Bushing Type
QD
No. of Teeth
13
Chain Sprocket Pitch
2 in
Outside Dia.
9.314 in
Overall Length Less Threads
N/A
Overall Length
1.625 in
Material External Use
Steel
Hub Dia.
6 1/8 in
Width Across Teeth
1.156 in
Pitch Diameter
8.3572 in
No. of Teeth Rows Strands
1
Screw Size
1/2-13 NC
Hub Projection
0.47 in
O.D.
9.314 in
Sprocket Style
B
Hub O.D.
6.125 in
Tooth Width
1.156 in
Bore Size [Min]
0.875 in
Material
Steel
Bore Type
Bushed
Bushing Bore [Max]
3.5 in
Hub Length
0.47 in
Outside Dia. [Min]
9.314 in
Caliper Diameter
7.2713 in
Bushing Bore Size [Min]
0.875 in
Chain No.
160
Length Through Bore
1.625 in
Bushing Series
E
Bore Size [Max]
3.313 in
Pitch Dia.
8.357 in
Construction Internal
Solid
Type
B
Material Internal Use
Carbon Steel
Chain Sprocket Number
160
Hardened Teeth
With Hardened Teeth
Chain Pitch
2.000 in
Weight
14.62 LB
EAN or UPC
697950042831
We're here for you
with Service Centers across the country - We have your back