Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Type
QD
Overall Length Less Threads
N/A
Outside Dia. [Min]
9.963 in
Bore Type
Bushed
Chain Sprocket Pitch
2 in
Bushing Bore [Max]
3.5 in
Length Through Bore
1.625 in
Outside Dia.
9.963 in
Caliper Diameter
7.9629 in
Hub Projection
0.47 in
No. of Teeth Rows Strands
1
Construction Internal
Solid
Hub O.D.
6.125 in
Bushing Bore [Min]
0.875 in
Pitch Diameter
8.9879 in
Overall Length
1.625 in
Chain No.
160
Hub Length
0.47 in
Type
B
Screw Size
1/2-13 NC
Bore Size [Max]
3.313 in
No. of Strands Across
1
Chain Pitch
2.000 in
Inch/Metric
Inch
Width Across Teeth
1.156 in
Bushing Bore Size [Max]
3.313 in
Chain Sprocket Number
160
Hardened Teeth
With Hardened Teeth
Single Strand Tooth Thickness
1.156 in
Sprocket Style
B
Pitch Dia.
8.988 in
Bushing Bore Size [Min]
0.875 in
Material Internal Use
Carbon Steel
No. of Teeth
14
Tooth Width
1.156 in
Material
Steel
O.D.
9.963 in
Bushing Series
E
Hub Dia.
6 1/8 in
Martin No.
160E14H
Bore Size [Min]
0.875 in
Material External Use
Steel
Weight
17.34 LB
EAN or UPC
697950042848
We're here for you
with Service Centers across the country - We have your back