Single Strand Sprocket; 160 Chain Size; 15 Teeth; Requires F QD Bushing
Item #105102143
each
Single Strand Sprocket
160 Chain Size
15 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
No. of Teeth
15
Bushing Type
QD
Caliper Diameter
8.5418 in
Pitch Diameter
9.620 in
Bore Type
Bushed
Hub Dia.
7 in
Pitch Dia.
9.62 in
Bushing Bore [Max]
4 in
Construction Internal
Welded
Outside Dia.
10.609 in
Hardened Teeth
With Hardened Teeth
Overall Length
2 1/2 in
Material
Steel
Bushing Bore Size [Min]
1 in
Sprocket Style
B
Length Through Bore
2.5 in
Bushing Bore Size [Max]
4 in
Bore Size [Min]
1 in
Single Strand Tooth Thickness
1.156 in
Material Internal Use
Carbon Steel
Bushing Series
F
Screw Size
9/16-12 NC
Bore Size [Max]
4 in
No. of Teeth Rows Strands
1
Hub O.D.
7 in
Inch/Metric
Inch
O.D.
10.609 in
Chain Sprocket Pitch
2 in
Chain Sprocket Number
160
Bushing Bore [Min]
1 in
Chain Pitch
2.000 in
Type
B
Chain No.
160
Hub Projection
1.38 in
Martin No.
160F15H
No. of Strands Across
1
Width Across Teeth
1.156 in
Tooth Width
1.156 in
Overall Length Less Threads
N/A
Hub Length
1.38 in
Material External Use
Steel
Outside Dia. [Min]
10.6090 in
Weight
25.68 LB
EAN or UPC
697950042855
We're here for you
with Service Centers across the country - We have your back