Single Strand Sprocket; 160 Chain Size; 16 Teeth; Requires F QD Bushing
Item #105102021
each
Single Strand Sprocket
160 Chain Size
16 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bore Type
Bushed
Pitch Diameter
10.252 in
No. of Strands Across
1
Length Through Bore
2.5 in
Outside Dia. [Min]
11.2550 in
Hub Length
1.38 in
Material Internal Use
Carbon Steel
Chain No.
160
Overall Length Less Threads
N/A
Hub O.D.
7 in
No. of Teeth Rows Strands
1
Caliper Diameter
9.2267 in
Width Across Teeth
1.156 in
Martin No.
160F16H
Sprocket Style
B
Chain Sprocket Pitch
2 in
Bushing Bore [Max]
4 in
Bushing Type
QD
No. of Teeth
16
Outside Dia.
11.255 in
Hub Dia.
7 in
Pitch Dia.
10.252 in
Screw Size
9/16-12 NC
Bushing Bore [Min]
1 in
Chain Pitch
2.000 in
Bore Size [Max]
4 in
Inch/Metric
Inch
Material
Steel
Single Strand Tooth Thickness
1.156 in
Bore Size [Min]
1 in
Bushing Bore Size [Min]
1 in
Overall Length
2 1/2 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Max]
4 in
Material External Use
Steel
Type
B
Hub Projection
1.38 in
O.D.
11.255 in
Chain Sprocket Number
160
Construction Internal
Welded
Tooth Width
1.156 in
Bushing Series
F
Weight
28.2 LB
EAN or UPC
697950042862
We're here for you
with Service Centers across the country - We have your back