Single Strand Sprocket; 160 Chain Size; 18 Teeth; Requires F QD Bushing
Item #105105588
each
Single Strand Sprocket
160 Chain Size
18 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Bushing Bore Size [Max]
4 in
Bushing Series
F
Hub Length
1.38 in
Bushing Type
QD
Pitch Dia.
11.518 in
Hub Dia.
7 in
Hub Projection
1.38 in
No. of Teeth
18
Bore Type
Bushed
Chain Pitch
2.000 in
Screw Size
9/16-12 NC
Material Internal Use
Carbon Steel
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
O.D.
12.543 in
Width Across Teeth
1.156 in
Tooth Width
1.156 in
Martin No.
160F18H
No. of Strands Across
1
Bushing Bore [Min]
1 in
Bushing Bore [Max]
4 in
Sprocket Style
B
Bore Size [Min]
1 in
Length Through Bore
2.5 in
Hub O.D.
7 in
No. of Teeth Rows Strands
1
Overall Length
2 1/2 in
Chain No.
160
Single Strand Tooth Thickness
1.156 in
Bushing Bore Size [Min]
1 in
Outside Dia.
12.543 in
Bore Size [Max]
4 in
Chain Sprocket Pitch
2 in
Construction Internal
Welded
Outside Dia. [Min]
12.5430 in
Chain Sprocket Number
160
Material
Steel
Caliper Diameter
10.4925 in
Overall Length Less Threads
N/A
Pitch Diameter
11.518 in
Material External Use
Steel
Type
B
Weight
35.68 LB
EAN or UPC
697950042886
We're here for you
with Service Centers across the country - We have your back